missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Bare Benches

Product Code. 12536696
Click to view available options
Depth (Metric):
600 mm
750 mm
Width (Metric):
600 mm
900 mm
120 cm
150 cm
180 cm
Top Style:
Stretched Sandstone
White Extruded Stoneware
White Melamine
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12536696

Brand: Equip Labo™ 8077

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Bench
Depth (Metric) Shelf 150 mm
Depth (Metric) 750 mm
Dimensions (D x W x H) 750 x 1200 x 900 mm
Height (Metric) 900 mm
Includes Stretched Sandstone Worktop
Load Bearing Capacity (Metric) 130 kg
Top Style Stretched Sandstone
Warranty 12 Months
Width (Metric) 120 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.