missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Balloon Flask Stirrer Blade
Click to view available options
Length (Metric):
64 mm
75.23 mm
105.4 mm
122.53 mm
149.05 mm
Unit Size:
Pack of 10
Description
- Will fit all standard button-tip stirring shafts.
- ''Long groove'' keyhole (9 mm diameter) provides easy insertion into flask neck and proper positioning for stirring action.
- Can be used continuously at temperatures up to 250°C and, for short intervals, to 300°C.
- SUITABLE FOR FOODSTUFF.
- MATERIAL: PTFE
Specifications
Specifications
| Length (English) | 4.51 in. |
| Length (Metric) | 105.4 mm |
| Type | Blade Impeller |
| Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction