missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU MICREL ESD S3 Shoes

Product Code. 15826535
Change view
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
49
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15826535 46 1 pair
15856525 39 1 pair
15866525 40 1 pair
15876525 41 1 pair
15886525 42 1 pair
15896525 43 1 pair
15806535 44 1 pair
15816535 45 1 pair
15836535 47 1 pair
15846535 48 1 pair
15856535 49 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15826535 Supplier Honeywell™ Supplier No. 624613546/7

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Honeywell™ BACOU MICREL ESD S3 Shoes feature water-resistant full grain leather uppers and stainless steel anti-puncture soles.

  • Water-resistant full grain leather upper
  • Great resistance and flexibility
  • Reinforced protection over the toe cap
  • Improved resistance and safety
  • Anti-bacterial lining with 3D structure
  • Ultra-breathable, quick drying
  • Padded ankle collar and tongue
  • Adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows
  • Prevents liquid and dust from entering footwear
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water resistant full grain leather. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Textile panels.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: on ceramic floor : flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 ( standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 20345:2011 standard, SRC certified
Color Black, Orange
Material Leather
Size 46
Sole Material Stainless Steel and Polyurethane
Resistant To Punctures over 1100 N with a spike of 4.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.