missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-489A Polyester Ultra Aggressive Thermal Transfer Labels
Click to view available options
Height (Metric):
12.7 mm
25.4 mm
31.8 mm
50.8 mm
76.2 mm
Labels per Row:
1
3
Vertical Repeat (Metric):
15.2 mm
28.6 mm
34.9 mm
54 mm
79.4 mm
Width (Metric):
25.4 mm
50.8 mm
69.9 mm
76.2 mm
101.6 mm
Unit Size:
1 pack
1 roll
Description
- 76 mm core
- For smooth or textured surfaces
- Aggressive, permanent adhesive
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL and CSA Approved |
| Adhesive Type | Permanent Rubber |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester (B-489A) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction