missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-422 Polyester Thermal Transfer Permanent Labels

Product Code. 11562715
Click to view available options
Height (Metric):
5.1 mm
9.5 mm
12.7 mm
25.4 mm
31.8 mm
50.8 mm
76.2 mm
Vertical Repeat (Metric):
7.6 mm
12.7 mm
15.2 mm
28.6 mm
34.9 mm
54 mm
79.4 mm
Width (Metric):
12.7 mm
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11562715

Brand: Brady™ 014941

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Printable, permanent polyester labels for thermal transfer printers.

  • High adhesion
  • Acrylic adhesive labels
  • Heat resistant

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-422)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-7-422-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 69.85 mm (W) x 31.75 mm (H)
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 34.9 mm
Dimensions (LxW) 69.85 mm (W) x 31.75 mm (H)
Length (English) 1.25 in.
Width (English) 2.75 in.
Width (Metric) 69.9 mm
Width (English) Printable Area 69.85 mm
Width (Metric) Printable Area 69.9 mm
Height (English) 1.25 in.
Height (Metric) 31.8 mm
Height (Metric) Printable Area 31.8 mm
Alternate Part Number THT-7-422-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.