missing translation for 'onlineSavingsMsg'
Learn More

GA International Autoclave-Resistant Labels for Laser Printers

Product Code. p-200104542
Encompass_Preferred
Click to view available options
Dimensions (LxW):
210.1 x 297.2 mm
31.5 x 13 mm
45 x 22.3 mm
Unit Size:
Pack of 16
Pack of 2016
Pack of 896
This item is not returnable. View return policy

Product Code. 17844706

Brand: GA International A4AKA23WH

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Permanent laser printable labels, ideal for glassware, metal, and plastic surfaces, such as blister packs and containers intended for use in steam autoclaves and ovens.

  • Strong permanent adhesive ensures labels adhere to glass, metal, and plastic surfaces
  • Designed for use in steam autoclaves and dry heat ovens
  • Compatible with all major brands of desktop laser printers

Specifications

Autoclavable Autoclavable
Adhesive Type Permanent
Finish Matte
Format Sheet
Material Thermoplastic Film
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 126/Sheet
No. per Pack 16/Pk.
Quantity 2016/Pk.
Shape Rectangle
Temperature Range (English) -40°F to +302°F
Temperature Range (Metric) -40°C to +150°C
Dimensions (LxW) 31.5 x 13 mm
Length (English) 0.51 in.
Length (Metric) 13 mm
Width (English) 1.24 in.
Width (Metric) 31.5 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.