missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ L High-Flow Genderless Quick-Disconnect Fittings, Sanitary Adapter
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Large internal diameter for fast efficient fluid transfer. Robust construction provides reliable and repeatable fluid transfer. 1 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Color Code | White with White Pull Tab |
| Min. Operating Temperature (Metric) | 1°C |
| Outlet Port | Quick Disconnect x Sanitary |
| Shape | Straight |
| Includes | 1-1/2 in. Sanitary Clamp Size |
| Material (Seal) | Platinum-cured Silicone |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?