missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) AseptiQuik™ L High-Flow Genderless Quick-Disconnect Fittings, Hose Barb Adapter, High-Temperature Polycarbonate

Product Code. 30054037
Click to view available options
Diameter (English) Inner:
1 in.
3/4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30054037

Brand: CPC (Colder) 5011182

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-flow genderless sterile connectors simplify process integration while maximizing flexibility

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Large internal diameter for fast efficient fluid transfer. Robust construction provides reliable and repeatable fluid transfer. Sterilize by autoclave up to 130°C (266°F). 1 in. nominal flow path size

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/4 in.
Min. Operating Temperature (Metric) 1°C
Outlet Port Quick Disconnect x Hose Barb
Sterilization Method 130°C
Shape Straight
Material (Seal) Platinum-cured Silicone
Color White with white pull tab
Maximum Pressure 60 psi.
Max. Operating Temperature (Metric) 40°C

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.