missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo™ Low-Profile PCR Strip Plate, 96 well, green, white well

Product Code. 17304493 Shop All Thermo Scientific Products
Click to view available options
Quantity:
25 plates
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 17304493

Brand: Thermo Scientific™ AB3696G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific Armadillo 96-well low-profile PCR strip plates are the ultimate in high-performance PCR plastics. They combine the rigidity of a polycarbonate frame with thin-walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

  • Armadillo 96-well low-profile PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
  • Plates provide superior thermal cycling performance under all conditions without warping
  • Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
  • Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
  • Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
  • ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
  • Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
  • Black alpha-numeric lettering for easy well identification
  • Integrated frame and well design for improved heat sealing
  • Low profile design for maximum heat transfer and minimal evaporation with low-volume samples (200 μL working volume)
  • Compatible with Roche LightCycler™ 480 Real-Time PCR systems
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Breakapart Yes
Packaging 25 Plates
Product Line Armadillo
Color Green
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cycler
Skirt Style Semi
Material Polycarbonate
Volume (Metric) Well 0.2 mL
No. of Wells 96
Volume (Metric) Working 0.1 mL
Well Shape Round Bottom (U-well)
Quantity 25 plates
Reaction Speed Low Profile
Well Color White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.