missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical Balance ABJ
Description
- Automatic internal adjustment in the case of a change in temperature = 2°C or time-controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Automatic data output to the PC/printer each time the balance is steady
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Protective working cover included with delivery
- Fully automatic manufactured weighing cell from one piece of material
- Stable temperature behavior
- Short stabilization time: Steady weight values within approx. 3 sec under laboratory conditions
- Shock proof construction
- High corner load performance
Specifications
Specifications
| Capacity | 220 g |
| Readability | 0.1 mg |
| Linearity | 0.3 mg |
| Repeatability | 0.2 mg |
| Electrical Requirements | Universal Mains Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?