missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Food handling compliance:Compliant with FDA and EU food safety requirements (including 21 CFR 177.2600), AlphaTec™ 87-315 work gloves make for ideal food handling gloves for various food processing applications
- Elevated comfort: These light-duty safety gloves feature 100% cotton flock lining, reducing sweat buildup and minimizing related discomfort
- Enhanced tactile sensitivity: These AlphaTec™ gloves are made from 100% natural latex rubber, granting wearers high levels of tactile sensitivity and dexterity
- Reduced allergy risks: In addition, AlphaTec™ 87-315 rubber gloves undergo a chlorination treatment, to minimize the risk of allergic reactions
Specifications
Specifications
| Accelerator Free | No |
| Applications | Industrial |
| Color | Blue |
| Disposable | Limited-use |
| Exterior Finish | Grip Pattern |
| Finger Thickness (English) | 16 mil |
| Finger Thickness (Metric) | 0.4 mm |
| Latex Free | No |
| Material | Rubber Latex |
| Palm Thickness (English) | 16 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?