missing translation for 'onlineSavingsMsg'
Learn More

Ansell ALPHATEC™ 79-700 - Lightweight Chemical Gloves

Product Code. 17844687 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17844687

Brand: Ansell 79700080

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Gloves with AQUADRI™ Moisture Management, robust nitrile composition, and lightweight design.

  • Enhanced absorption: AlphaTec™ 79-700 PPE gloves' AQUADRI™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
  • Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
  • Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
  • Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
  • Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
  • Made in a facility:
    • Running on 100% green electricity
    • Certified by Intertek for diverting >99% of waste from landfill
    • With accredited Environmental Management System
  • Packaging
    • Recyclable
    • Shipper case includes min. 80% recycled material
    • Redesigned to contain 82% less plastic versus previous packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant
Chlorinated No
Applications Industrial
Color Blue
Finger Thickness (English) 8.7 mil
Finger Thickness (Metric) 0.22 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8.7 mil
Palm Thickness (Metric) 0.22 mm
Product Type Chemical Protection Gloves
Size 8
Thickness (English) 8.7 mil
Thickness (Metric) 0.22 mm
EN388 Standard EN 388: 2016 1001A
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Grip Design Reversed Lozenge
Lining Unlined
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis