missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ALPHATEC™ 79-700 - Lightweight Chemical Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Description
- Enhanced absorption: AlphaTec™ 79-700 PPE gloves' AQUADRI™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
- Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
- Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
- Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
- Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
- Made in a facility:
- Running on 100% green electricity
- Certified by Intertek for diverting >99% of waste from landfill
- With accredited Environmental Management System
- Packaging
- Recyclable
- Shipper case includes min. 80% recycled material
- Redesigned to contain 82% less plastic versus previous packaging
Specifications
Specifications
| Certifications/Compliance (Europe) | CE Number, EN 388:2016 +A1:2018, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant |
| Chlorinated | No |
| Applications | Industrial |
| Color | Blue |
| Finger Thickness (English) | 8.7 mil |
| Finger Thickness (Metric) | 0.22 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 8.7 mil |
| Palm Thickness (Metric) | 0.22 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction