missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 04-004 Certified Heavy Duty PVC Chemical Protection Gloves
Shop All Ansell ProductsDescription
- Nitrile and PVC blend provides chemical protection against 6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
- An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
- Special foam design provides oil resistance, and enhances grip capabilities in wet or oily environments
- 13-gauge seamless cotton design increases comfort and protection
- Complies with FDA and EU food regulations
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Color | Blue |
| Material | Nitrile/PVC Blend |
| Size | 9 |
| EN388 Standard | 4131A |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKLMPT |
| EN ISO 374 - 5 | Yes |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?