missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ Platinum C8 and Platinum EPS C8 Columns
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
Description
- Inert silica is free of trace metals and interacts with polar analytes in a reproducible way, extending polar selectivity beyond that of most base-deactivated, reversed phase columns
- Improve peak shape and selectivity for polar compounds
- Provide excellent chromatography for strong bases and other difficult compounds with outstanding stability to harsh mobile phases
- Platinum columns tolerate highly acidic conditions (pH 1, 60°C) without reduced performance
- Platinum EPS columns have a greater capacity of polar organic compounds and retains local anesthetics significantly longer while maintaining symmetrical peak shape
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| For Use With | Equipment That Meets Industry Instrument Standard Female Fitting |
| Length (Metric) | 250 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Pore Volume | 0.51 mL/g |
| Surface Area | 200 m²/g |
| USP Type | L7 |
| Stationary Phase | C8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction