Learn More
Socorex™ Acura™ Manual TwiXS Micropipette Twin Pack
Superior, extra sharp micropipettes that are short, smooth and lightweight. Socorex™ Acura™ Manual TwiXS Micropipette Twin Pack provides you with a select pair of two ergonomically designed micropipettes that are optimally suited for research laboratories.
Brand: Socorex™ 826.TWX.K
Additional Details : Weight : 0.01000kg
Description
- TwiXS Pack:
- Two Acura™ Manual XS Micropipettes.
- Free shelf pipette holder.
- Qualitips™ samples.
- QC certificates.
- Operating instructions.
- Optimized shape/size ratio for ease of use when working with micro tubes.
- Reduced weight - lighter than leading brands.
- Unique, Socorex™ patented lip seal reduces activation forces and provides for ultra-soft pipetting.
- Adjustable tip ejector.
- Autoclavable fully assembled.
- Unsurpassed metrologic performance.
Specifications
<±1.5% - <±1.0% / <±1.5% - <±0.6% | |
Manual XS | |
Acura | |
5 to 50, 20 to 200 μL | |
<1.0% - <0.4% / <0.6% - <0.2% | |
36 Months |
Autoclavable | |
1 | |
Micropipette Twin Pack | |
Twin pack | |
2/Pk. |