missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrodisc™ Unit with Mustang S Membrane

Product Code. 17144761
Click to view available options
:
0.8 μm
This item is not returnable. View return policy

Product Code. 17144761

Brand: Cytiva MSTG25S6

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Disposable chromatography units with high binding capacities and fast flow rates.

  • Mustang S membrane is a strong cation exchanger that effectively binds positively-charged proteins and viral particles
  • For research use only
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Mustang S
Pore Size 0.8 μm
Sterility Non-sterile
No. per Pack 10/Pk.
Packaging Blister Pack
Diameter (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.