missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Accessory Lab Washer-APLW 870

Product Code. 31938161 Shop All Miele Products
Change view
Click to view available options
Diameter (Metric):
120 mm
Height (Metric):
470 mm
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) unitSize
31938161 120 mm 470 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31938161 Supplier Miele Professional™ Supplier No. 12151110
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Injector nozzle includes a set of four special nozzles with holder.

  • Max. diameter 120 mm, max. height 470 mm
  • For use with separately available injector module A 300/2
  • For use with separately available injector module A 300/3
  • For use with separately available injector module A 620
  • Part of the easy load system
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel, Plastic
Product Type Injector Nozzle
Diameter (Metric) 120 mm
Height (Metric) 470 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.