missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 830-T4 Dual Laser IR Thermometer with 30:1 Optics
Description
- Features 2 point laser sighting to obtain a more accurate measurement point
- Laser measurement point marker and large optics for exact measurement even at greater distances
- Fast recording of measurement values at two measurements per second
- Adjustable emissivity
- Two adjustable alarm limit values
- Good handling due to ergonomic pistol design
- Hold function and display of minimum/ maximum values
- Includes port for optional probes
Warranty
2 years
Specifications
Specifications
| Calibration Points | At a distance of 1 m the point diameter is only 3.6 cm |
| Dimensions (L x W x H) | 190 x 75 x 38 mm |
| Emissivity | Adjustable 0.1 to 1.0 |
| For Use With (Application) | HVAC area and industry |
| Includes | Batteries and factory calibration certificate |
| Material | ABS Plastic |
| Weight (Metric) | 200 g |
| Max. Temperature (Metric) | Storage temperature: -40°C to +70°C; Operating temperature: -20°C to +50°C |
| Temperature Range (Metric) | Due to the min./max. function, you can define your temperature limit values according to your needs |
| Battery Life | 15 hr. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?