missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium, Ti 6-2-2-2-2, R56222, 65g, ARMI∣MBH
Click to view available options
Quantity:
65 g
Unit Size:
65g
Description
Titanium, Ti 6-2-2-2-2, R56222, 65g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Hafnium, Hydrogen, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Ruthenium, Silicon, Sulfur, Tantalum, Tin, Tungsten, Vanadium, Yttrium, Zirconium |
| Quantity | 65 g |
| Weight | 65 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Oxygen: 1213 ppm, Hafnium: 424 ppm, Nickel: 45 ppm, Copper: 33 ppm, Phosphorus: 24 ppm, Ruthenium: 24 ppm, Cobalt: 15 ppm, Boron: 11 ppm, Sulfur: 7 ppm, Tantalum: 7 ppm, Tungsten: 2 ppm, Yttrium: 2 ppm, Hydrogen: 0.0024%, Vanadium: 0.0033%, Manganese: 0.0043%, Nitrogen: 0.005%, Carbon: 0.009%, Iron: 0.021%, Silicon: 0.073%, Chromium: 1.57%, Niobium: 1.92%, Tin: 2.08%, Zirconium: 2.18%, Molybdenum: 2.86%, Aluminium: 6.27% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction