missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium, Ti 5-5-5-3, 65g, ARMI∣MBH
Click to view available options
Quantity:
65 g
Unit Size:
65g
Description
Titanium, Ti 5-5-5-3, 65g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Hydrogen, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Yttrium, Zirconium |
| Quantity | 65 g |
| Weight | 65 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Niobium: 61 ppm, Tin: 58 ppm, Tantalum: 28 ppm, Cobalt: 26 ppm, Boron: 10 ppm, Yttrium: 8 ppm, Manganese: 0.0008%, Sulfur: 0.0008%, Zirconium: 0.0018%, Copper: 0.0019%, Hydrogen: 0.002%, Phosphorus: 0.002%, Tungsten: 0.002%, Nickel: 0.0022%, Nitrogen: 0.0036%, Carbon: 0.01%, Silicon: 0.028%, Oxygen: 0.14%, Iron: 0.353%, Chromium: 2.98%, Molybdenum: 4.99%, Vanadium: 5.04%, Aluminium: 5.6% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction