missing translation for 'onlineSavingsMsg'
Learn More

Crison™ 50 50/50 50 T pH Electrode

Product Code. 12081322
Click to view available options
Probe Type:
Pt. 1000 temperature
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12081322

Brand: Crison™ LZW5050T.97.002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 50 50 is a universal pH electrode to be used with the Crison portable PH 25 and PH 25 DL, also available with a built-in Pt. 1000 temperature probe.

  • A low-maintenance electrode, as they do not require monitoring of electrolyte levels
  • Average life expectancy of approx. one year depending on working conditions
  • pH measuring range from 0 to 14
  • Operating temperature from 0° to 80°C
  • Reference element of Ag wire coated with AgCl
  • Ceramic diaphragm and gel electrolyte
  • Min. immersion depth of 18mm
  • Applications include aqueous samples in general
  • Limitations include low conductivity, dirty, or viscous solutions, products with colloids or solids in suspension

Specifications

Type pH Electrode
For Use With (Application) Measures aqueous samples
Includes Diaphragm: Ceramic; Electrolyte: Gel
Material Glass interior, Polycarbonate exterior
Model 50 50 T
pH Range 0 to 14
Probe Type Pt. 1000 temperature
Temperature (Metric) Operating 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.