missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ 480 Multi-function IAQ/HVAC Meter with EasyClimate Software
Click to view available options
Temperature Range (Metric):
-148°F to +752°F
Unit Size:
Each
Description
- The high-quality, easy-to-use digital temperature and humidity meter can be used to measure all relevant ventilation and a/c parameters and carry out long-term measurements
- The mammoth memory can save up to 60 million readings and a set of integrated programs guide you through the following measurements step by step
- High-quality optional sensors for measuring air flow/ temperature/ humidity/ pressure degree of turbulence/ heat radiation/ CO2 illumination intensity/ PMV/PPD/ WBGT
- High-precision, integrated pressure difference sensor included
- Pro-software for easy and efficient analysis and logging included
- Intelligent calibration concept
- Log a variety of parameters with only one device:
- Air flow measurements in ventilation ducts
- Temperature measurements in laboratories
- Humidity measurements in staging
- Pressure difference measurements in clean rooms
Specifications
Specifications
| Data Memory | 10,000 Readings |
| Battery Life | Up to 8 Hr. |
| Includes | Testo 480, Integrated Pressure Difference Sensor, Easy Climate Software, Power Adaptor, USB Cable, Calibration Certificate |
| Sensor Types | High-precision digital temperature and humidity meter |
| Humidity Range | 0 to 100% |
| Temperature Resolution | 32.18°F |
| Temperature Range (Metric) | -148°F to +752°F |
| Dimensions (L x W x H) | 81 x 235 x 39 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction