missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Surface pH Electrodes

Product Code. 11796199 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
60 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11796199 60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11796199

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Useful for measuring potential of hydrogen ions. Fisherbrand™ Surface pH Electrodes have a flat glass membrane for measurements on surfaces such as paper, skin and leather.

  • 8mm diameter
  • pH range of 0 to 12
  • Temperature range of 0° to 80°

Specifications

Connector Types S7
pH Range 0 to 12
Temperature (Metric) Range 0°C to 80°C
Length (Metric) 60 mm
Diameter (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.