missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 380 Foam Nitrile Coated Seamless Knit Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
10 pairs
Description
- Long-lasting grip in both wet and dry environments
- Ensures tactile precision while working with small oily components or lifting heavy objects
- Elasticated wrist cuff prevents debris from entering the glove
- Open-back design allows air and moisture to escape
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Blue |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| For Use With (Application) | Automotive Repairs, and Intricate/Oily Parts Handling |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction