missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 315 Dia. x 55 mm Height
Click to view available options
Pore Size:
40 μm
50 μm
75 μm
80 μm
1 mm
100 μm
125 μm
1.4 mm
1.7 mm
2 mm
200 μm
250 μm
3.15 mm
315 μm
4 mm
4.5 mm
5 mm
500 μm
5.6 mm
560 μm
10 mm
Unit Size:
Each
Description
- Stainless-steel racks with an internal height of 55 mm
- Diameter: 315 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 3.15 mm |
| Type | Test Sieve |
| Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1 |
| Material | Stainless Steel |
| Height (Metric) | 55mm |
| Diameter (Metric) Outer | 315 mm |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction