missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 315 Dia. x 55 mm Height

Product Code. 11725418
Click to view available options
Pore Size:
40 μm
50 μm
75 μm
80 μm
1 mm
100 μm
125 μm
1.4 mm
1.7 mm
2 mm
200 μm
250 μm
3.15 mm
315 μm
4 mm
4.5 mm
5 mm
500 μm
5.6 mm
560 μm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11725418

Brand: Linker Industrietechnik™ 553.155.222073

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have soft soldered seams and an internal height of 55 mm and diameter of 315 mm.

  • Stainless-steel racks with an internal height of 55 mm
  • Diameter: 315 mm
  • Stainless-steel test sieve skin
  • Soft soldered seam
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 170°C

Specifications

Quantity 1Each
Pore Size 5 mm
Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1
Material Stainless Steel
Height (Metric) 55mm
Diameter (Metric) Outer 315 mm
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.