missing translation for 'onlineSavingsMsg'
Learn More

TERUMO 3-Part Syringes with Needle

Product Code. 17755039
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
27 G
Length (Metric):
13 mm
16 mm
25 mm
28 mm
32 mm
38 mm
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17755039

Brand: TERUMO 8MDSS03S2138E

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Single use pre-connected with a sterile hypodermic needle

  • Every single detail is the result of Terumo long time experience in this field which is appreciated by users throughout the world
  • Sterile 3-part syringe for single use pre-connected with a sterile hypodermic needle (1 - 10 mL, 21 - 27 G)
  • Ultra-sharp bevel design for easy penetration
  • High quality silicone coating for smooth needle movement
  • Firm double end stop to prevent accidental removal of the piston and spilling of medication
  • Double contact gasket prevents leakage
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Polypropylene (Barrel), Polypropylene (Plunger)
Needle Gauge 21 G
Latex Free Yes
Length (Metric) 38 mm
Product Type Syringe With Needle
Disposable Single-use
Graduations 0.1 mL
Volume (Metric) 3 mL
Connection Type Centric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.