missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO 3-Part Syringes
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
30 mL
Connection Type:
Centric Luer Slip
Concentric Luer Lock
Concentric Luer Slip
Eccentric Luer Tip
Unit Size:
Pack of 100
Pack of 25
Description
- Every single detail is the result of Terumo's long time experience in this field which is appreciated by users throughout the world
- Siliconisation for optimal plunger mobility
- The integral gasket ensures a fi rm and distinct end-stop
- Clear graduated scale allows accurate dosage
- Transparent barrel for visualisation
- Finger grips to support easy handling
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Polypropylene (Plunger) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Graduations | 0.1 mL |
| Volume (Metric) | 3 mL |
| For Use With (Equipment) | Hypodermic Needle |
| Connection Type | Centric Luer Slip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction