missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ 3/8 PTF valved Panel Mount Coupling Body
Click to view available options
Thread Size:
3/8 in.
Unit Size:
Each
Description
- Resistant to most mild chemical solutions
- Acetal material with a natural finish
- Temperature Range: −40 to 180°F (−40 to 82°C)
- Pressure Range: Vacuum to 120 psi, 8.3 bar
- BUNA-N seal option
- 316 Stainless Steel valve spring
- White
Specifications
Specifications
| Material | Acetal |
| Thread Size | 3/8 in. |
| Maximum Pressure | Vacuum to 120 psi, 8.3 bar |
| Product Type | Coupling Body |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction