missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 20P Germination Test Paper

Product Code. 11790876 Shop All Sartorius Products
Click to view available options
Dimensions (L x W):
2000 x 110mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 11790876

Brand: Sartorius™ FT2003662000110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description 20P
Material Refined Pulp
Quantity 1000 Pk.
Thickness (Metric) 0.22 mm
Type Germination Test Paper
Dimensions (L x W) 2000 x 110mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.