missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 2 mL Reaction Tubes with Free-Standing Base

Product Code. 15985351
Click to view available options
Sterility:
Non-sterile
Closure Type:
Not Included
Unit Size:
Pack of 5000
This item is not returnable. View return policy

Product Code. 15985351

Brand: Greiner Bio-One 722201

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

For use in microcentrifuge

  • Conical bottom
  • High chemical and temperature resistance
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw Cap (not included)
Certifications/Compliance Free of detectable DNase/RNase and human DNA, non-pyrogenic
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Translucent
Material Polypropylene (Medical Grade)
No. per Pack 500
Temperature Range (Metric) -80°C to +121°C
Sterility Non-sterile
Graduated Yes
Closure Type Not Included
Max. RCF 22.000xG: fixed-angle rotor
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.