missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Gel Loading Syringes, 10uL

Product Code. 10537282
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.2 mm
0.3 mm
Product Type:
8-Channel Gel Loading Syringe
Single-Channel Gel Loading Syringe
Length (Metric):
2.54 cm
5.08 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Needle Product Type Length (Metric) unitSize
10537282 0.3 mm 8-Channel Gel Loading Syringe 2.54 cm Each
10527282 0.2 mm 8-Channel Gel Loading Syringe 2.54 cm Each
11597834 0.2 mm Single-Channel Gel Loading Syringe 5.08 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10537282 Supplier Hamilton™ Supplier No. 84503
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Syringes are designed to work for multiplex DNA sequencing applications

GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling

  • Cemented Needle (N) Termination: For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable
  • Syringe accurately dispenses from 0.2 to 10μL of sample per syringe simultaneously
  • Point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Available gauges: 0.2, 0.3, 0.4 mm
  • 10μL volume

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Outer Needle 0.3 mm
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Length (English) 1 in.
Length (Metric) 2.54 cm
Product Type 8-Channel Gel Loading Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Needle Point Number 3
Volume (Metric) 10 μL
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.