missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 6 to 10 in. Wide
GREENER_CHOICE

Product Code. 30020031 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
9.5 x 12 in.
3 x 8 in.
6 x 6 in.
7 x 7 in.
8 x 6 in.
8 x 8 in.
9 x 6 in.
10 x 6 in.
10 x 7 in.
11 x 8 in.
12 x 8 in.
13 x 7 in.
15 x 6 in.
15 x 8 in.
16 x 6 in.
22 x 8 in.
36 x 6 in.
7 x 10 in.
8 x 17 in.
12 x 10 in.
18 x 10 in.
20 x 10 in.
24 x 10 in.
26 x 10 in.
30 x 10 in.
43 x 10 in.
64 x 10 in.
72 x 10 in.
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 30020031

Brand: Keystone Cleanroom Products 6STK1064TD

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 4.5 gal.
Capacity (Metric) 17 L
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Dimensions (L x W) 64 x 10 in.
Length (English) 64 in.
Length (Metric) 163 cm
Width (English) 10 in.
Width (Metric) 25 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.