missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 44 Quantitative Filter Paper

Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.

Brand:  Cytiva 1444-185

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 11312975

  • 109.00€ / Pack of 100
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

Reduces overall ash content and the amount of time required for filtration. Whatman™ Grade 44 Quantitative Filter Paper provides faster gravimetric analysis with filter thinner material.

Thin version of Grade 42 ashless paper for fine particle retention.
  • Accurate ash free dry mass measurements
  • Fine nominal particle retention rating of 3 μm
  • Filtration speed (Herzberg 995 s)
  • Typical thickness of 180 μm
Specifications

Specifications

56 s/100 mL/in2
Disc
3 μm
995 sec.
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.
Fine
176 μm
185 mm
Grade 44 Ashless Filter Paper, Thin, 185 mm circle (100 pcs)
Cotton Linters
3 μm
Medium
Grade 44
100 Pack
Ashless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers