missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Ultra Low Retention Filter Tips
Significantly reduce sample loss and provide substantially higher reproducibility when working with critical media.
Brand: BRAND™ 732810
Additional Details : Weight : 0.49000kg
Description
- Cleanroom quality for contamination-free analyses
- Perfect fit for the Transferpette™ micropipette and many other pipettes
- Polypropylene construction with polyethylene filter
- TipBox packaging
- Non-sterile
- Autoclavable at 121°C
- DIN EN 285 and CE-marked according to IVD-Directive 98/79 EC
- DNA-, RNase-, endotoxin-free
Specifications
Ultra Low Retention | |
Filtered | |
Autoclavable | |
TipBox | |
Yellow |
5 to 100 μL | |
Non-sterile | |
CE-IVD, DE-M | |
480/PK | |
Polypropylene, Polyethylene (Filter) |