missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Type N20 Crimp Neck Vial

For use with 20mm crimp closures. Macherey Nagel Type N20 Crimp Neck Vial is also available with large usable volumes of 25, 50 and 100mL.

Brand:  Macherey-Nagel™ 70208.36

Additional Details : Weight : 2.77200kg

Product Code. 10391611

  • 80.00€ / Pack of 100
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • OD x H: 31 x 101mm (1.2 x 3.9 in.)
Specifications

Specifications

50 mL
1.2 in.
100
Crimp Cap
Large usable volumes of 25, 50 and 100 mL samples
Flat DIN Crimp
Flat
101 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions