missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Temperature Sensor PT100
Sensor with 1.5 m cable
457.92€ - 532.12€
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10330601
|
HUBER
6138 |
6 dia. x 180 mm |
457.92€
Each |
In Stock
Log in to see stock. |
|||||
10463492
|
HUBER
6064 |
8 dia. x 400 mm |
532.12€
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- Sensor: closed, external
- Cable: 1.5 m
Specifications
Sensor |