missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex suXXeed GreenCycle Men's T-Shirt
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Color:
Light Blue
Light Gray
Moss Green
Description
- Sustainable vinatur™ material with optimum moisture management
- Regular fit
- Recyclable product as part of a circular economy for a clean future
- Cradle to Cradle certification: gold
- Care instructions: wash at 60°C on a gentle cycle, do not chlorine bleach, tumble dry: low temperature, iron medium temperature, do not dry clean
- Machine-washable
Specifications
Size | 4X-Large |
Gender | Men's |
Material | 98% Cotton, 2% Elastane |
Color | Light Blue |
Neck Style | Crew |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'