missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 25 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27462

Additional Details : Weight : 3.70000kg

 View more versions of this product

Product Code. 15260934

  • 186.00€ / Each
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

25 mm
Upright Freezers
8 x 5
450 x 135 x 212 mm
Microtiterplates (40)
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers