missing translation for 'onlineSavingsMsg'
Learn More

LMS™ Model 610XAP Cooled Incubator, 600 L, Pre-coated Aluminum

Temperature Range: -10°C to +50°C

Brand:  LMS™ 610XAP


Additional Details : Weight : 0.80000kg

Product Code. 11817672

  • 27655.40€ / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Purpose built cooled incubators available in two sizes of 450L and 600L capacity in both dual temperature (over a 24 hour or 7 day cycle) and fully programmable versions
  • Reliable and accurate temperature control
  • Temperature range -10.0°C to +50.0°C
  • Built-in special features offered as standard include interior shelf lighting and 'High-Low' alarm
  • Exterior construction 410X models white stove enamelled mild steel, 610X models stainless steel
  • Energy efficient and eco-friendly
  • P.I.D. heating and cooling to ensure stable internal temperature
  • Pre-set safety cut-out
  • Hermetically sealed refrigeration system
  • Door lock
  • Controls easy to read and simple to use
  • Temperature variation with average workload ±0.5°C
  • Full range of factory-fitted optional extras available including access porthole, internal socket and chart recorder
  • Ideal for applications such as B.O.D.tests, seed germination and vernalisation, plant growth studies, insect culture, long term stability studies, controlled timescale studies
Specifications

Specifications

ISO 9001:2008
Freestanding incubator
Pre-coated Aluminum
510 mm x 600 mm
Stove Enameled Mild Steel
-10°C to +50°C
Digital
610XAP
CFC-free
±0.1°C
2 Years
23.6 in.
600 mm
59.4 in.
1510 mm
680 mm
240 V, 50 Hz
50 Hz
Programmable
600 L
Fan assisted air circulation via premixing chamber
Fluorescent
4
Refrigerated Incubator
Foamed polyurethane
1
510 x 390 mm
±0.5°C
29.1 in.
740 mm
81.9 in.
2080 mm
26.8 in.
160 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers