missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond Autosampler Syringes for Agilent and Shimadzu GC
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 0355411
Additional Details : Weight : 0.05000kg
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Needle coating: Ultra Smooth Hydrophilic | |
0.004 in. | |
0.024 in. | |
Gas chromatography | |
GC Autosampler Syringe | |
42 mm | |
Agilent and Shimadzu |
23 G | |
0.11 mm | |
0.63 mm | |
1.65 in. | |
Ea. | |
Cone |