missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Sartolon™ SartoScale™ Polypropylene Housing Nylon Membrane Flat Disc Capsules
Brand: Sartorius™ 5105307HS--FF--M
Additional Details : Weight : 0.99000kg
Specifications
Autoclavable | |
Nylon | |
Sterile | |
Ideally suited to perform all kind of filterability trials | |
0.75 in. Tri-Clamp | |
0.75 in. Tri-Clamp | |
Flat Disc Capsule |
USP Class VI | |
0.2 μm | |
17.3 cm2 | |
Polypropylene | |
1Each | |
1 Each | |
47 mm |