missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid Polypropylene First Aid Signs
6.66€ - 18.86€
Specifications
Certifications/Compliance | NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
Description | Rigid Polypropylene |
Max. Temperature (Metric) | 120°C |
Product Code | Brand | Displayed Text | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11700913
|
Brady™
810687 |
Emergency Phone Signal | 10 mm | 100 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
11720913
|
Brady™
810689 |
Emergency Phone Signal | 10 mm | 148 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
11740913
|
Brady™
810691 |
Emergency Phone Signal | 10 mm | 200 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
11710923
|
Brady™
810698 |
Nursing Staff | 10 mm | 148 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
11790913
|
Brady™
810696 |
Nursing Staff | 10 mm | 100 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
11730923
|
Brady™
810700 |
Nursing Staff | 200 mm | 200 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||
Specifications
NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC | |
1 Ea. | |
120°C |
Polypropylene | |
Rigid Polypropylene |