Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Shigella boydii Polyvalent
Used for serological identification of Shigella cultures by rapid slide agglutination test.
Brand: Thermo Scientific™ R30163901
Additional Details : Weight : 0.01000kg
Description
Remel Agglutinating Sera, Shigella boydii Polyvalent are used for serological identification of Shigella cultures by rapid slide agglutination test.
Specifications
2°C to 8°C | |
Yes | |
Vial | |
2 mL |
Shigella boydii Polyvalent 1 (1 to 6) | |
Shigella | |
2 mL/Vial |