missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Reusable Test Tubes with Beaded Rim
Sizes from 10 to 20mm O.D. have marking spot
POA
Specifications
Design Type | Plain |
---|---|
Material | Borosilicate Glass |
Shape | Round Bottom |
Sterility | Non-sterile |
Graduated | No |
Description
These tubes are made from special tubing to give the optimum wall thickness. They are well annealed, resistant to heat, and chemically stable. Rims are fire-polished.
Specifications
Plain | |
Round Bottom | |
No |
Borosilicate Glass | |
Non-sterile |