Learn More
Saint Gobain Life Sciences™ Pure Fit™ SIB™ Collet Retainer
The Pure Fit™ SIB™ Collet Retainer utilizes the patented BarbLock™ retention and seal system to provide a seamless transition that maintains fluid integrity and leak-free connections with complete biocompatibility, for the most demanding applications and stringent test protocols.
Marke: Saint Gobain Life Sciences™ PF135375PPAF
Additional Details : Weight : 2.54000kg
Beschreibung
- Eliminates entrapment and leak points that can occur with traditional assembly systems
- Unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth
- All materials completely animal-free and BPA-free
- Polypropylene material is gamma stable
- Total smooth inner bore (SIB) transition design
- Complete 360° compression along the entire fitting system
- No excessive voids at the interface or in the fluid path
- Utilizes the patented BarbLock™ retention and seal system
- Fully compatible with Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ flexible tubing
- USP Class VI and ISO compliant
- Manufactured and packaged in a certified clean room
- Available in a variety of sizes
- Applications include: Single-use Assemblies, Biopharmaceutical Manufacturing, Aseptic and Sterile Fill Lines, Filtration, General Laboratory, Final Fill, Product Sampling, Fluid Transfer
Spezifikation
Tubing Connector | |
9.5 mm | |
Biopharmaceutical Manufacturing, Single-use Assembly | |
Clear |
Not Autoclavable | |
Polypropylene | |
250 Connectors/Pk. |