missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stopper, Penny Head Type
Fisherbrand™ PTFE Stopper, Penny Head Type are hollow for standard taper joints. No sealing rings.
8.20€ - 35.00€
Specifications
Description | Fisherbrand™ PTFE Stopper, Penny Head Type |
---|---|
Material | PTFE |
For Use With (Equipment) | Standard Taper Ground Glass Joints |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16285951
|
Fisherbrand™
|
9 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16295951
|
Fisherbrand™
|
13 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16205961
|
Fisherbrand™
|
16 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16215961
|
Fisherbrand™
|
19 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16225961
|
Fisherbrand™
|
22 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16235961
|
Fisherbrand™
|
27 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
16245961
|
Fisherbrand™
|
32 (US) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
||||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Stopper, Penny Head Type | |
Standard Taper Ground Glass Joints | |
-200°C to +280°C |
PTFE | |
1 |