missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pectin Citrus, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Description
Pectin Citrus is promoted in dietary supplement form as an alternative cancer treatment. It can also been used to treat prostate cancer and melanoma. It can also be used as a gelling agent, filler, and stabilizer. It Supports celluar health, promotes immune function, supports cardiovascular health, supports healthy function of multiple organs, Safely chelates heavy metals and toxins.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(RUO – Research Use Only.) Promoted in dietary supplement form as an alternative cancer treatment, Pectin Citrus can also been used to treat prostate cancer and melanoma. It can also be used as a gelling agent, filler, and stabilizer. It Supports celluar health, promotes immune function, supports cardiovascular health, supports healthy function of multiple organs, Safely chelates heavy metals and toxins.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
Specifications
Color | Brown to Yellow |
Quantity | 100 g |
Merck Index | 14,7063 |
Solubility Information | It is soluble in water. |
Physical Form | Powder |
Chemical Name or Material | Pectin Citrus |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'