missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Non-Adhesive Tag Stock
Create your own Accident Prevention Tags using Non-Adhesive Tag stock and your GlobalMark™ printer.
244.00€ - 371.00€
Specifications
Certifications/Compliance | Conforms to OSHA Specification 1910.145 |
---|---|
Description | GlobalMark Non-Adhesive Tag Stock |
Color | White |
Material | Polyester |
Print Technology | Thermal Transfer |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11559283
|
Brady™
076715 |
15.24 m | 82.55 mm |
308.00€
1 box |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
11549283
|
Brady™
076714 |
15.24 m | 107.95 mm |
371.00€
1 box |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
11569283
|
Brady™
076716 |
15.24 m | 63.5 mm |
244.00€
1 box |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Description
- This material cannot be cut using the GlobalMark™ Color and Cut.
Specifications
Conforms to OSHA Specification 1910.145 | |
White | |
Thermal Transfer | |
Facility Identification | |
-40°C | |
1 Ea. | |
-40°C to +89°C | |
0.348 mm | |
15.24 m |
GlobalMark Non-Adhesive Tag Stock | |
Polyester | |
Tag Labels | |
GlobalMark Printer | |
1 Roll/Box | |
-40°F to +193°F | |
0.0137 in. | |
16.67 yd. |